Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # VBMT221PP CA525

  • Zoro # G7421027


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221PP CA525
Zoro #
G7421027
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Insert Thickness
0.1250"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110304PP
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VBMT221PP-CA525
Relief Angle
5 Degrees
Coating
TiCN/Al2O3/TiN
No. of Edges
2
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Clearance Angle
5 Degrees
Included Angle
35 Degrees
ANSI Code
VBMT221PP CA525
Manufacturer Grade
CA525
Primary Material Application
Steel
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Code
PP
Number of Cutting Edges
2
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Molded, On One Side
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT221PP CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.