Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # VBMT221VF CA515

  • Zoro # G7421079


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221VF CA515
Zoro #
G7421079
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
221
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110304VF
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
VBMT221VF-CA515
No. of Edges
2
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Relief Angle
5 Degrees
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
Chip-Breaker Code
VF
Shape
Rhombic
Manufacturer Grade
CA515
Chip-Breaker Style
Molded, On One Side
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Fractional Inch
Features
Improved Wear Resistance and Stability
Included Angle
35 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
2
ANSI Code
VBMT221VF CA515
Primary Material Application
Steel
Clearance Angle
5 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT221VF CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.