Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # VBMT222HQ CA525

  • Zoro # G7421289


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT222HQ CA525
Zoro #
G7421289
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.0313"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110308HQ
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
VBMT222HQ-CA525
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
No
No. of Edges
2
Primary Material Application
Steel
Cutting Application
Turning
Insert Holding Type
Screw
Included Angle
35 Degrees
Chip-Breaker Code
HQ
Material - Machining
Carbide
Clearance Angle
5 Degrees
Manufacturer Grade
CA525
Chip-Breaker Style
Molded, On One Side
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
ANSI Code
VBMT222HQ CA525
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT222HQ CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.