Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # VBMT222HQ CA530

  • Zoro # G7421176


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT222HQ CA530
Zoro #
G7421176
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110308HQ
Cutting Direction
Neutral
ANSI Number
VBMT222HQ-CA530
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
No. of Edges
2
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
5 Degrees
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Shape
Rhombic
Insert Holding Type
Screw
Manufacturer Grade
CA530
Number of Cutting Edges
2
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
35 Degrees
Chip-Breaker Code
HQ
Clearance Angle
5 Degrees
Primary Material Application ISO Code
P
Features
High Stability, Wear Resistant
Cutting Application
Turning
Chip-Breaker Style
Molded, On One Side
ANSI Code
VBMT222HQ CA530
Primary Material Application
Steel
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT222HQ CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.