Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # VBMT222PP CA510

  • Zoro # G7421121


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT222PP CA510
Zoro #
G7421121
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Mounting Hole Dia.
0.110"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110308PP
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Relief Angle
5 Degrees
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
VBMT222PP-CA510
Cutting Direction
Neutral
Included Angle
35 Degrees
Material - Machining
Carbide
Clearance Angle
5 Degrees
Cutting Application
Turning
Manufacturer Grade
CA510
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
VBMT222PP CA510
Features
High Wear Resistance
Primary Material Application ISO Code
P
Shape
Rhombic
Chip-Breaker Code
PP
Number of Cutting Edges
2
Primary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Style
Molded, On One Side
Insert Holding Type
Screw
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT222PP CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.