Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # VBMT222PP CA515

  • Zoro # G7421298


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT222PP CA515
Zoro #
G7421298
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110308PP
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
VBMT222PP-CA515
Relief Angle
5 Degrees
Cutting Application
Turning
Chip-Breaker Style
Molded, On One Side
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
5 Degrees
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Carbide
Manufacturer Grade
CA515
Chip-Breaker Code
PP
ANSI Code
VBMT222PP CA515
Features
Improved Wear Resistance and Stability
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
35 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT222PP CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.