Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # VBMT222PP CA525

  • Zoro # G7421097


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT222PP CA525
Zoro #
G7421097
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110308PP
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Relief Angle
5 Degrees
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VBMT222PP-CA525
Primary Material Application
Steel
ANSI Code
VBMT222PP CA525
Insert Holding Type
Screw
Material - Machining
Carbide
Chip-Breaker Style
Molded, On One Side
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
5 Degrees
Included Angle
35 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Manufacturer Grade
CA525
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Chip-Breaker Code
PP
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT222PP CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.