Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # VBMT222PP CA530

  • Zoro # G7421060


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT222PP CA530
Zoro #
G7421060
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110308PP
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
5 Degrees
Hardened (H) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
ANSI Number
VBMT222PP-CA530
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Features
High Stability, Wear Resistant
Manufacturer Grade
CA530
Primary Material Application
Steel
Included Angle
35 Degrees
Insert Holding Type
Screw
Cutting Application
Turning
Chip-Breaker Code
PP
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
ANSI Code
VBMT222PP CA530
Chip-Breaker Style
Molded, On One Side
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT222PP CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.