Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # VBMT222VF CA525

  • Zoro # G7421219


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT222VF CA525
Zoro #
G7421219
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
2
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110308VF
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
5 Degrees
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
ANSI Number
VBMT222VF-CA525
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
No. of Edges
2
Cutting Application
Turning
Number of Cutting Edges
2
Measurement System
Fractional Inch
Shape
Rhombic
Manufacturer Grade
CA525
Chip-Breaker Code
VF
Clearance Angle
5 Degrees
ANSI Code
VBMT222VF CA525
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Included Angle
35 Degrees
Insert Holding Type
Screw
Chip-Breaker Style
Molded, On One Side
Primary Material Application
Steel
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT222VF CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.