Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide

  • Mfr # VBMT2205PP CA510

  • Zoro # G7400447


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
2205
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT2205PP CA510
Zoro #
G7400447
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2205
Corner Radius
.5
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.0079"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110302PP
ANSI Number
VBMT2205PP-CA510
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Mounting Style
Clamp
Relief Angle
5 Degrees
No. of Edges
2
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
PP
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shape
Rhombic
Material - Machining
Carbide
Measurement System
Fractional Inch
Features
High Wear Resistance
Chip-Breaker Style
Molded, On One Side
Included Angle
35 Degrees
Insert Holding Type
Screw
Number of Cutting Edges
2
Manufacturer Grade
CA510
Cutting Application
Turning
ANSI Code
VBMT2205PP CA510
Clearance Angle
5 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT2205PP CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.