Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide

  • Mfr # VBMT2205VF CA515

  • Zoro # G7400429


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
2205
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT2205VF CA515
Zoro #
G7400429
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2205
Corner Radius
.5
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.0079"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110302VF
Workpiece Compatibility
Steel (P)
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
VBMT2205VF-CA515
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
No. of Edges
2
Stainless (M) Compatibility
No
Material - Machining
Carbide
Chip-Breaker Code
VF
Features
Improved Wear Resistance and Stability
Clearance Angle
5 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
2
Shape
Rhombic
Primary Material Application
Steel
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
VBMT2205VF CA515
Chip-Breaker Style
Molded, On One Side
Insert Holding Type
Screw
Manufacturer Grade
CA515
Included Angle
35 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VBMT2205VF CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.