Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCMT, 1, Carbide

  • Mfr # VCMT221HQ CA525

  • Zoro # G7392099


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT221HQ CA525
Zoro #
G7392099
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT110304HQ
ANSI Number
VCMT221HQ-CA525
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
No. of Edges
2
Hardened (H) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Insert Holding Type
Screw
Shape
Rhombic
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Included Angle
35 Degrees
Chip-Breaker Style
Molded, On One Side
Manufacturer Grade
CA525
ANSI Code
VCMT221HQ CA525
Number of Cutting Edges
2
Chip-Breaker Code
HQ
Clearance Angle
7 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code VCMT221HQ CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.