Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 0.0020 in

  • Mfr # DCET325013MFRJSFPR1225

  • Zoro # G7983703


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
0.0020 in
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCET325013MFRJSFPR1225
Zoro #
G7983703
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.0020 in
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCET11T3005MFR-JSF
Cutting Direction
Right Hand
Features
Superior Wear and Oxidation Resistance
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material - Machining
Carbide
Coating Process
PVD
General Shape
Diamond
Measurement System
Fractional Inch
Finish - Machining
Megacoat
ANSI Code
DCET325013MFRJSF
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Insert Holding Type
Screw
Cutting Edge
Minus Tolerance Corner Radius; Precision; Sharp Edge; Super Fine
Cutting Application
Back Boring, Copying, External Turning, Interrupted Cutting, Sub-Spindle Turning
Primary Material Application
Steel
Clearance Angle
7 Degrees
Shape
Diamond
Number of Cutting Edges
2
Manufacturer Grade
PR1225
Chip-Breaker Code
JSF
Included Angle
55 Degrees
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code JSF, Inscribed Circle 3/8 in, Megacoat, ANSI Code DCET325013MFRJSF, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.