Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # CCGT3251AHPDL010

  • Zoro # G7433887


product price: $21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT3251AHPDL010
Zoro #
G7433887
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT09T304AH
Cutting Direction
Neutral
Features
For Excellent Surface Finish During Continuous Aluminum Machining, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
General Shape
Diamond
Material - Machining
Carbide
Shape
Diamond
Insert Holding Type
Screw or Clamp
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
ANSI Code
CCGT3251AH
Measurement System
Fractional Inch
Included Angle
80 Degrees
Manufacturer Grade
PDL010
Number of Cutting Edges
2
Primary Material Application ISO Code
N
Clearance Angle
7 Degrees
Chip-Breaker Style
Medium Roughing
Finish - Machining
DLC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Cutting Edge
Sharp Edge
Cutting Application
Boring, External Turning, Facing, Internal Facing, Sub-Spindle Turning
Chip-Breaker Code
AH

Description

Diamond Turning Insert, Chip-Breaker Code AH, Inscribed Circle 3/8 in, DLC, ANSI Code CCGT3251AH, Chip-Breaker Style Medium Roughing, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.