Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # CCMT3251MQCA6525

  • Zoro # G7985304


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT3251MQCA6525
Zoro #
G7985304
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT09T304MQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing, Roughing to Finishing
Chip-Breaker Style
Medium Finishing
Shape
Diamond
Primary Material Application ISO Code
M
Included Angle
80 Degrees
General Shape
Diamond
Measurement System
Fractional Inch
Material Grade - Machining
Micro Columnar Coating Structure
Secondary Material Application ISO Code
S
Chip-Breaker Code
MQ
Insert Holding Type
Screw
ANSI Code
CCMT3251MQ
Manufacturer Grade
CA6525
Coating Process
CVD
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application
Stainless Steel
Secondary Material Application
High-Temperature Alloys
Material - Machining
Carbide
Number of Cutting Edges
2

Description

Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3251MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.