Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # CPGB321SEKBN510

  • Zoro # G7971584


product price: $49.55
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGB321SEKBN510
Zoro #
G7971584
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1772"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CPGB090304SE
Cutting Direction
Neutral
Features
Excellent Wear and Crack Resistance, For Hardened Die Steel
Cutting Application
Boring, Internal Facing
ANSI Code
CPGB321SE
Clearance Angle
11 Degrees
Primary Material Application
Hardened Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Chip-Breaker Code
SE
General Shape
Diamond
Shape
Diamond
Included Angle
80 Degrees
Cutting Edge
Small Edge
Number of Cutting Edges
1
Manufacturer Grade
KBN510
Chip-Breaker Style
Finishing
Insert Holding Type
Screw
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Material - Machining
CBN
Primary Material Application ISO Code
H

Description

Diamond Turning Insert, Chip-Breaker Code SE, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CPGB321SE, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.