Zoro Homepage

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # CPMB321KW10

  • Zoro # G5826869


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMB321KW10
Zoro #
G5826869
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1772"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
CPMB090304
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Finish - Machining
Bright (Uncoated)
General Shape
Diamond
ANSI Code
CPMB321
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Measurement System
Fractional Inch
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Shape
Diamond
Cutting Application
Boring, Finishing to Medium Cutting, Internal Facing
Primary Material Application ISO Code
N
Insert Holding Type
Screw
Number of Cutting Edges
2
Manufacturer Grade
KW10
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Material Grade - Machining
WC-Co
Material - Machining
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CPMB321, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.