Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # CPMH321CA6515

  • Zoro # G7977744


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH321CA6515
Zoro #
G7977744
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1772"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
CPMH090304
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Cutting Application
Boring, Continuous to Interrupted Cutting, Internal Facing
General Shape
Diamond
ANSI Code
CPMH321
Shape
Diamond
Material - Machining
Carbide
Secondary Material Application
High-Temperature Alloys
Number of Cutting Edges
2
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Primary Material Application
Stainless Steel
Material Grade - Machining
Micro Columnar Coating Structure
Coating Process
CVD
Clearance Angle
11 Degrees
Insert Holding Type
Screw
Included Angle
80 Degrees
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M
Manufacturer Grade
CA6515

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMH321, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.