Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # CPMH321HQPV720

  • Zoro # G7416003


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPMH321HQPV720
Zoro #
G7416003
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1772"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CPMH090304HQ
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Material Grade - Machining
TiCN Component
Number of Cutting Edges
2
General Shape
Diamond
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Chip-Breaker Style
Medium Finishing
Chip-Breaker Code
HQ
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Coating Process
PVD
Cutting Application
Boring, Internal Facing
Material - Machining
Cermet
Included Angle
80 Degrees
Shape
Diamond
ANSI Code
CPMH321HQ
Manufacturer Grade
PV720
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code CPMH321HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.