Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # CPMH321TN60

  • Zoro # G7988673


product price: $6.75
/ea
Sold in multiples of 10 for $67.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH321TN60
Zoro #
G7988673
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2
Through Hole Inside Dia.
0.1772"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
CPMH321
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Material - Machining
Cermet
Number of Cutting Edges
2
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Insert Holding Type
Screw
General Shape
Diamond
Manufacturer Grade
TN60
ANSI Code
CPMH321
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
TiCN+NbC Component
Primary Material Application ISO Code
P
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Included Angle
80 Degrees
Cutting Application
Boring, Internal Facing
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Shape
Diamond

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CPMH321, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.