Diamond Turning Insert, Diamond, 3, 1
Mfr # DCGT3251MFPSKPDL010
Zoro # G9734105
product price: $19.35
/eaSold in multiples of 10 for $193.50
Key Features
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCGT3251MFPSKPDL010
Zoro #
G9734105
UPC #
-
Country of Origin
China
Dimensions
Corner Radius
1
Thickness
2.5
Through Hole Inside Dia.
0.1732"
Description
Diamond Turning Insert, Chip-Breaker Code SK, Inscribed Circle 3/8 in, DLC, ANSI Code DCGT3251MFPSK, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.