Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # DCGT3251TN60

  • Zoro # G7967655


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT3251TN60
Zoro #
G7967655
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
DCGT11T304
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Cutting Application
Back Boring, Copying, External Turning, Sub-Spindle Turning
Manufacturer Grade
TN60
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
Primary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Included Angle
55 Degrees
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
Material - Machining
Cermet
Secondary Material Application
Stainless Steel
Material Grade - Machining
TiCN+NbC Component
Shape
Diamond
General Shape
Diamond
ANSI Code
DCGT3251

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCGT3251, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.