Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # DCGW3251KW10

  • Zoro # G7966237


product price: $27.45
/ea
Sold in multiples of 10 for $274.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGW3251KW10
Zoro #
G7966237
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
DCGW11T304
Cutting Direction
Neutral
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Cutting Application
Back Boring, Copying, External Turning, Finishing to Medium Cutting
Shape
Diamond
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
KW10
Material - Machining
Carbide
Material Grade - Machining
WC-Co
Number of Cutting Edges
2
Primary Material Application ISO Code
N
General Shape
Diamond
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
ANSI Code
DCGW3251
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCGW3251, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.