Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # DCMT3251GPTN60

  • Zoro # G7965966


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3251GPTN60
Zoro #
G7965966
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT11T304GP
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Insert Holding Type
Screw
Included Angle
55 Degrees
Primary Material Application ISO Code
P
Cutting Application
Back Boring, Copying, External Turning
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Measurement System
Fractional Inch
ANSI Code
DCMT3251GP
Chip-Breaker Code
GP
Secondary Material Application
Stainless Steel
Manufacturer Grade
TN60
Number of Cutting Edges
2
Material - Machining
Cermet
Primary Material Application
Steel
General Shape
Diamond
Finish - Machining
Bright (Uncoated)
Shape
Diamond
Clearance Angle
7 Degrees
Material Grade - Machining
TiCN+NbC Component
Secondary Material Application ISO Code
M
Chip-Breaker Style
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCMT3251GP, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.