Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # DCMT3251HQTN60

  • Zoro # G7988768


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3251HQTN60
Zoro #
G7988768
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT3251HQ
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Cutting Application
Back Boring, Copying, External Turning
Chip-Breaker Code
HQ
Primary Material Application
Steel
Shape
Diamond
Insert Holding Type
Screw
Material Grade - Machining
TiCN+NbC Component
Measurement System
Fractional Inch
Chip-Breaker Style
Medium Finishing
ANSI Code
DCMT3251HQ
Finish - Machining
Bright (Uncoated)
General Shape
Diamond
Secondary Material Application ISO Code
M
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Secondary Material Application
Stainless Steel
Included Angle
55 Degrees
Material - Machining
Cermet
Manufacturer Grade
TN60

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCMT3251HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.