Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # DCMT3251PPPR1225

  • Zoro # G9732373


product price: $16.05
/ea
Sold in multiples of 10 for $160.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMT3251PPPR1225
Zoro #
G9732373
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMT11T304PP
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Primary Material Application
Steel
Chip-Breaker Style
Finishing
General Shape
Diamond
Cutting Application
Back Boring, Copying, External Turning, Interrupted Cutting
Included Angle
55 Degrees
ANSI Code
DCMT3251PP
Manufacturer Grade
PR1225
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Coating Process
PVD
Finish - Machining
Megacoat
Number of Cutting Edges
2
Shape
Diamond
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Chip-Breaker Code
PP

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, Megacoat, ANSI Code DCMT3251PP, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.