Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # DCMW3251S00525MESKBN05M

  • Zoro # G7988287


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMW3251S00525MESKBN05M
Zoro #
G7988287
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
DCMW11T304S01225MES
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Included Angle
55 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Measurement System
Fractional Inch
Chip-Breaker Code
MES
Primary Material Application ISO Code
H
Shape
Diamond
Primary Material Application
Hardened Steel
Cutting Application
Back Boring, Copying, External Turning, Finishing
Chip-Breaker Style
Finishing
Material - Machining
CBN
Finish - Machining
Megacoat
Number of Cutting Edges
2
ANSI Code
DCMW3251S00525MES
Clearance Angle
7 Degrees
Insert Holding Type
Screw
Manufacturer Grade
KBN05M
General Shape
Diamond

Description

Diamond Turning Insert, Chip-Breaker Code MES, Inscribed Circle 3/8 in, Megacoat, ANSI Code DCMW3251S00525MES, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.