Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # DNMG331HQPV720

  • Zoro # G7419713


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG331HQPV720
Zoro #
G7419713
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNMG110404HQ
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Secondary Material Application
Stainless Steel
Shape
Diamond
Coating Process
PVD
Hole Type
Straight Hole
ANSI Code
DNMG331HQ
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat Nano
Manufacturer Grade
PV720
Chip-Breaker Code
HQ
Number of Cutting Edges
4
Included Angle
55 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Medium Finishing
Material Grade - Machining
TiCN Component
Primary Material Application
Steel
Cutting Application
Boring, Copying, External Turning
General Shape
Diamond
Material - Machining
Cermet
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code DNMG331HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.