Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # VBGW331S00435METKBN05M

  • Zoro # G7988558


product price: $79.05
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGW331S00435METKBN05M
Zoro #
G7988558
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGW160404S01035MET
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Cutting Application
Back Boring, Copying, External Turning, Facing, Finishing, Internal Facing, Profiling, Undercutting
Shape
Diamond
Cutting Edge
Tough
Finish - Machining
Megacoat
Insert Holding Type
Screw
Primary Material Application
Hardened Steel
ANSI Code
VBGW331S00435MET
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application ISO Code
H
Manufacturer Grade
KBN05M
Material - Machining
CBN
Included Angle
35 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
MET
Chip-Breaker Style
Finishing
General Shape
Diamond
Measurement System
Fractional Inch
Clearance Angle
5 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code MET, Inscribed Circle 3/8 in, Megacoat, ANSI Code VBGW331S00435MET, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.