Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # VBGW331T00315MEKBN25M

  • Zoro # G7980307


product price: $74.85
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGW331T00315MEKBN25M
Zoro #
G7980307
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGW160404T00815ME
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Material - Machining
CBN
Chip-Breaker Code
ME
ANSI Code
VBGW331T00315ME
Included Angle
35 Degrees
Insert Holding Type
Screw
Chip-Breaker Style
Finishing
Primary Material Application
Hardened Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
General Shape
Diamond
Manufacturer Grade
KBN25M
Finish - Machining
Megacoat
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
H
Shape
Diamond
Clearance Angle
5 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Megacoat, ANSI Code VBGW331T00315ME, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.