Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # VBMT331GPTN60

  • Zoro # G7428707


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBMT331GPTN60
Zoro #
G7428707
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBMT331GP
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Insert Holding Type
Screw
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Manufacturer Grade
TN60
Clearance Angle
5 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
ANSI Code
VBMT331GP
Number of Cutting Edges
2
Chip-Breaker Code
GP
Shape
Diamond
Secondary Material Application
Stainless Steel
Material - Machining
Cermet
Measurement System
Fractional Inch
Material Grade - Machining
TiCN+NbC Component
General Shape
Diamond
Finish - Machining
Bright (Uncoated)
Included Angle
35 Degrees
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Chip-Breaker Style
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VBMT331GP, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.