Zoro Homepage

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # VBMT331HQCA6515

  • Zoro # G7978164


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT331HQCA6515
Zoro #
G7978164
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBMT160404HQ
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Secondary Material Application
High-Temperature Alloys
Insert Holding Type
Screw
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
Medium Finishing
Primary Material Application ISO Code
M
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
ANSI Code
VBMT331HQ
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Stainless Steel
Coating Process
CVD
Shape
Diamond
Number of Cutting Edges
2
Material Grade - Machining
Micro Columnar Coating Structure
Cutting Application
Back Boring, Continuous to Interrupted Cutting, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Secondary Material Application ISO Code
S
Included Angle
35 Degrees
Chip-Breaker Code
HQ
General Shape
Diamond
Manufacturer Grade
CA6515

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT331HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.