Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # VCGT331AHPDL025

  • Zoro # G7420149


product price: $40.99
/ea
Sold in multiples of 10 for $409.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCGT331AHPDL025
Zoro #
G7420149
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VCGT160404AH
Cutting Direction
Neutral
Features
For Stable Cutting of Aluminum, High Hardness Close to that of Diamond with Kyocera's Proprietary Hydrogen-Free DLC Coating
Primary Material Application ISO Code
N
Shape
Diamond
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Finish - Machining
DLC
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Included Angle
35 Degrees
Manufacturer Grade
PDL025
Chip-Breaker Code
AH
Cutting Edge
Sharp Edge
Insert Holding Type
Screw
ANSI Code
VCGT331AH
Material - Machining
Carbide
Chip-Breaker Style
Medium Roughing
Clearance Angle
7 Degrees
General Shape
Diamond
Number of Cutting Edges
2

Description

Diamond Turning Insert, Chip-Breaker Code AH, Inscribed Circle 3/8 in, DLC, ANSI Code VCGT331AH, Chip-Breaker Style Medium Roughing, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.