Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # VCGT331RA3KW10

  • Zoro # G7965975


product price: $24.45
/ea
Sold in multiples of 10 for $244.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT331RA3KW10
Zoro #
G7965975
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VCGT160404R-A3
Cutting Direction
Right Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Material Grade - Machining
WC-Co
Shape
Diamond
General Shape
Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
KW10
Chip-Breaker Style
Medium Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
Primary Material Application ISO Code
N
Insert Holding Type
Screw
ANSI Code
VCGT331RA3
Included Angle
35 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Chip-Breaker Code
A3
Cutting Edge
Sharp Edge

Description

Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VCGT331RA3, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.