Zoro Homepage

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # VCMT331PPTN620

  • Zoro # G7419144


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT331PPTN620
Zoro #
G7419144
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VCMT160404PP
Cutting Direction
Neutral
Features
Inner Structure Has High Toughness and Chipping Resistance Along with Thermal Shock Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Clearance Angle
7 Degrees
ANSI Code
VCMT331PP
Primary Material Application
Steel
Manufacturer Grade
TN620
Measurement System
Fractional Inch
Chip-Breaker Style
Finishing
General Shape
Diamond
Shape
Diamond
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Code
PP
Insert Holding Type
Screw
Included Angle
35 Degrees
Number of Cutting Edges
2
Material - Machining
Cermet
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VCMT331PP, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.