Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # VNGA331S00825PT600M

  • Zoro # G7980858


product price: $29.79
/ea
Sold in multiples of 10 for $297.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGA331S00825PT600M
Zoro #
G7980858
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
VNGA160404S02025
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
ANSI Code
VNGA331S00825
Primary Material Application
Hardened Steel
General Shape
Diamond
Finish - Machining
Megacoat
Hole Type
Straight Hole
Cutting Application
Copying, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing, Undercutting
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
H
Insert Holding Type
Screw
Number of Cutting Edges
4
Included Angle
35 Degrees
Material - Machining
Ceramic
Manufacturer Grade
PT600M
Material Grade - Machining
Al2O3+TiC Component
Shape
Diamond

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Megacoat, ANSI Code VNGA331S00825, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.