Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # VNGG331RTN60

  • Zoro # G7967637


product price: $20.35
/ea
Sold in multiples of 10 for $203.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGG331RTN60
Zoro #
G7967637
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
VNGG160404R
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Hole Type
Straight Hole
Shape
Diamond
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Material - Machining
Cermet
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Included Angle
35 Degrees
Number of Cutting Edges
4
Manufacturer Grade
TN60
Cutting Application
Copying, External Turning, Facing, Undercutting
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material Grade - Machining
TiCN+NbC Component
Primary Material Application
Steel
ANSI Code
VNGG331R
General Shape
Diamond

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGG331R, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.