Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # VNMG331CA6515

  • Zoro # G7976353


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331CA6515
Zoro #
G7976353
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
VNMG160404
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Manufacturer Grade
CA6515
Coating Process
CVD
General Shape
Diamond
Cutting Application
Continuous to Interrupted Cutting, Copying, External Turning, Facing, Roughing, Undercutting
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Hole Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Secondary Material Application
High-Temperature Alloys
Shape
Diamond
Number of Cutting Edges
4
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Material Grade - Machining
Micro Columnar Coating Structure
Included Angle
35 Degrees
Measurement System
Fractional Inch
ANSI Code
VNMG331

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG331, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.