Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # VNMG331GPTN60

  • Zoro # G7965887


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331GPTN60
Zoro #
G7965887
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNMG160404GP
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Chip-Breaker Style
Finishing
Manufacturer Grade
TN60
Cutting Application
Copying, External Turning, Facing, Undercutting
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Hole Type
Straight Hole
ANSI Code
VNMG331GP
Material Grade - Machining
TiCN+NbC Component
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
GP
General Shape
Diamond
Material - Machining
Cermet
Included Angle
35 Degrees
Shape
Diamond
Insert Holding Type
Screw
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNMG331GP, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.