Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 1

  • Mfr # VNMG331MQPR005S

  • Zoro # G7430037


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VNMG331MQPR005S
Zoro #
G7430037
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNMG160404MQ
Cutting Direction
Neutral
Features
Improved Thermal Conductivity by Optimum Distribution of WC Coarse Grains in the Substrate, Resists Heat Concentration at the Cutting Edge to Promote Stable Machining
Manufacturer Grade
PR005S
Included Angle
35 Degrees
Shape
Diamond
Material - Machining
Carbide
Primary Material Application
High-Temperature Alloys
Measurement System
Fractional Inch
Coating Process
PVD
Hole Type
Straight Hole
Number of Cutting Edges
4
Cutting Application
Continuous to Interrupted Cutting, Copying, External Turning, Facing, Undercutting
General Shape
Diamond
Insert Holding Type
Screw
Chip-Breaker Code
MQ
ANSI Code
VNMG331MQ
Primary Material Application ISO Code
S
Chip-Breaker Style
Medium Finishing
Clearance Angle
0 Degrees
Finish - Machining
Megacoat Hard

Description

Diamond Turning Insert, Chip-Breaker Code MQ, Inscribed Circle 3/8 in, Megacoat Hard, ANSI Code VNMG331MQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.