Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .2

  • Mfr # CCGT32502MFPGQPR1225

  • Zoro # G7983484


product price: $14.65
/ea
Sold in multiples of 10 for $146.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32502MFPGQPR1225
Zoro #
G7983484
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT09T301MFP-GQ
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Chip-Breaker Code
GQ
Material - Machining
Carbide
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Finish - Machining
Megacoat
Secondary Material Application ISO Code
M
Coating Process
PVD
Chip-Breaker Style
Medium Finishing
Included Angle
80 Degrees
Primary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Application
Boring, External Turning, Facing, Internal Facing, Interrupted Cutting, Sub-Spindle Turning
Secondary Material Application
Stainless Steel
Shape
Diamond
ANSI Code
CCGT32502MFPGQ
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Manufacturer Grade
PR1225
General Shape
Diamond
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code GQ, Inscribed Circle 3/8 in, Megacoat, ANSI Code CCGT32502MFPGQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.