Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, .2

  • Mfr # CCGT32502MFPR1225

  • Zoro # G7983527


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32502MFPR1225
Zoro #
G7983527
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT09T301MF
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Finish - Machining
Megacoat
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Material - Machining
Carbide
General Shape
Diamond
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
ANSI Code
CCGT32502MF
Primary Material Application ISO Code
P
Primary Material Application
Steel
Cutting Application
Boring, External Turning, Facing, Internal Facing, Interrupted Cutting, Sub-Spindle Turning
Insert Holding Type
Screw
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Cutting Edge
Minus Tolerance Corner Radius; Sharp Edge
Manufacturer Grade
PR1225
Coating Process
PVD
Shape
Diamond

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Megacoat, ANSI Code CCGT32502MF, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.