Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # CCGT3252LA3KW10

  • Zoro # G7964514


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT3252LA3KW10
Zoro #
G7964514
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT09T308L-A3
Cutting Direction
Left Hand
Features
For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Insert Holding Type
Screw
Chip-Breaker Style
Medium Finishing
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Manufacturer Grade
KW10
Chip-Breaker Code
A3
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Shape
Diamond
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Cutting Application
Boring, External Turning, Facing, Internal Facing, Sub-Spindle Turning
Finish - Machining
Bright (Uncoated)
ANSI Code
CCGT3252LA3
General Shape
Diamond
Material Grade - Machining
WC-Co
Cutting Edge
Sharp Edge
Included Angle
80 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code A3, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCGT3252LA3, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.