Zoro Homepage

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # CCMT3252HQCA6515

  • Zoro # G7977534


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3252HQCA6515
Zoro #
G7977534
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT09T308HQ
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Primary Material Application ISO Code
M
Material Grade - Machining
Micro Columnar Coating Structure
Included Angle
80 Degrees
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing
Finish - Machining
TiCN+Al2O3+TiN
Shape
Diamond
Insert Holding Type
Screw
ANSI Code
CCMT3252HQ
General Shape
Diamond
Secondary Material Application
High-Temperature Alloys
Number of Cutting Edges
2
Chip-Breaker Code
HQ
Secondary Material Application ISO Code
S
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Coating Process
CVD
Material - Machining
Carbide
Clearance Angle
7 Degrees
Manufacturer Grade
CA6515
Chip-Breaker Style
Medium Finishing

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3252HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.