Zoro Homepage

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # CCMT3252PPPV720

  • Zoro # G7415784


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3252PPPV720
Zoro #
G7415784
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT09T308PP
Cutting Direction
Neutral
Features
Megacoat Nano for Efficient Machining with High-Quality Surface Finishes and Superior Wear and Adhesion Resistance, Recommended Cermet for Stable Steel Machining and High Quality Surface Finish
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Material - Machining
Cermet
Chip-Breaker Code
PP
Primary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Coating Process
PVD
General Shape
Diamond
Measurement System
Fractional Inch
Material Grade - Machining
TiCN Component
ANSI Code
CCMT3252PP
Number of Cutting Edges
2
Shape
Diamond
Insert Holding Type
Screw
Cutting Application
Boring, External Turning, Facing, Internal Facing
Manufacturer Grade
PV720
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat Nano
Primary Material Application
Steel
Chip-Breaker Style
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, Megacoat Nano, ANSI Code CCMT3252PP, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.