Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # CCMT3252PV7005

  • Zoro # G7991017


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3252PV7005
Zoro #
G7991017
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
CCMT09T308
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Diamond
Cutting Application
Boring, External Turning, Facing, Finishing, Internal Facing
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Coating Process
PVD
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material - Machining
Cermet
ANSI Code
CCMT3252
General Shape
Diamond
Manufacturer Grade
PV7005
Clearance Angle
7 Degrees
Material Grade - Machining
TiC+TiN Component
Finish - Machining
Megacoat
Insert Holding Type
Screw
Number of Cutting Edges
2
Included Angle
80 Degrees

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Megacoat, ANSI Code CCMT3252, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.