Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # CCMW3252MEKBN510

  • Zoro # G7972528


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMW3252MEKBN510
Zoro #
G7972528
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMW09T308ME
Cutting Direction
Neutral
Features
Excellent Wear and Crack Resistance, For Hardened Die Steel
Included Angle
80 Degrees
Primary Material Application
Hardened Steel
ANSI Code
CCMW3252ME
General Shape
Diamond
Number of Cutting Edges
2
Cutting Application
Boring, External Turning, Facing, Internal Facing
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material - Machining
CBN
Measurement System
Fractional Inch
Shape
Diamond
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H
Chip-Breaker Style
Finishing
Chip-Breaker Code
ME
Insert Holding Type
Screw
Clearance Angle
7 Degrees
Manufacturer Grade
KBN510

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMW3252ME, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.