Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # CCMW3252MEKBN525

  • Zoro # G7972327


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMW3252MEKBN525
Zoro #
G7972327
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMW09T308ME
Cutting Direction
Neutral
Features
Good Wear Resistance and Toughness, High Stability
Chip-Breaker Style
Finishing
Primary Material Application ISO Code
H
Included Angle
80 Degrees
General Shape
Diamond
Chip-Breaker Code
ME
Cutting Application
Boring, External Turning, Facing, Internal Facing
Insert Holding Type
Screw
Shape
Diamond
ANSI Code
CCMW3252ME
Measurement System
Fractional Inch
Material - Machining
CBN
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
KBN525
Primary Material Application
Hardened Steel
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMW3252ME, Chip-Breaker Style Finishing, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.