Zoro Homepage

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # CPGT3252TN60

  • Zoro # G7428454


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT3252TN60
Zoro #
G7428454
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
2.5
Through Hole Inside Dia.
0.1772"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
CPGT3252
Cutting Direction
Neutral
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Manufacturer Grade
TN60
Secondary Material Application ISO Code
M
General Shape
Diamond
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Insert Holding Type
Screw
Cutting Application
Boring, Internal Facing
Measurement System
Fractional Inch
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Shape
Diamond
Primary Material Application
Steel
ANSI Code
CPGT3252
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
TiCN+NbC Component
Primary Material Application ISO Code
P
Material - Machining
Cermet
Secondary Material Application
Stainless Steel

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CPGT3252, Clearance Angle 11 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.