Zoro Homepage

Diamond Turning Insert, Diamond, 3, 2

  • Mfr # CPMH322HQCA6525

  • Zoro # G7977857


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH322HQCA6525
Zoro #
G7977857
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
2
Through Hole Inside Dia.
0.1772"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CPMH090308HQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Cutting Application
Boring, Continuous to Interrupted Cutting, Internal Facing, Roughing to Finishing
Manufacturer Grade
CA6525
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Chip-Breaker Code
HQ
Primary Material Application
Stainless Steel
Number of Cutting Edges
2
Chip-Breaker Style
Medium Finishing
Insert Holding Type
Screw
Coating Process
CVD
Material Grade - Machining
Micro Columnar Coating Structure
ANSI Code
CPMH322HQ
Primary Material Application ISO Code
M
General Shape
Diamond
Measurement System
Fractional Inch
Secondary Material Application ISO Code
S
Secondary Material Application
High-Temperature Alloys
Shape
Diamond

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMH322HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.